Shop All Dusters
Chix
Stretch 'n Dust Cloths, 11 5/8 x 24, Yellow, PK400
Mfr # 0412
Zoro # G4228391
product price: $205.99
/pk 400, $0.51/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Net Weight 9.6 lbs
- Color Yellow
- Features Unscented
- Width 11.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24" |
Width | 11.63" |
Details
Item | Towels & Wipes |
Material | Cloth |
Net Weight | 9.6 lbs |
Color | Yellow |
Features | Unscented |
Suggested Cleaning Application | General Purpose |
Number of Pieces | 40 |
Packaging | Pack |
Number of Plies | 1 |
Description
Chix® Stretch 'n Dust Cloths, 11 5/8 x 24, Yellow, 40 Cloths/Pack, 10 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- ZEP Degreaser, 275 Gal Jug, Liquid, Purple (085689)
- PIG Sorbents, 22 gal, 15 in x 19 in, Water, Blue, Polypropylene (WTR021)
- GLAD Trash Bags, 0.78 mm, 40 PK (78685)
- CHIX Stretch 'n Dust Cloths, 12 3/5 x 17, Yellow, PK400 (0413)
- CHIX Masslinn Dusting Tool, 23w x 5d, Orange, PK6 (CHI 8050)
- CONTEC Contec Laundry-Free Premira II Disposable Microfiber Pads, 5in x 19in, 240 Pads/Case (PRMM0001)
- TOUGH GUY Duster Mitt, COTTON (1MYF2)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- LIBMAN COMMERCIAL Microfiber Duster, Handheld, 6PK (92)
- ETTORE PRODUCTS COMPANY Ettore Products ETO48221 Cobweb Brush - Blue (ETO48221)
- Chix Dusters