Shop All Tap Holders
Chix
Soft Cloths, 13 x 15, White, PK1200
Mfr # 8007
Zoro # G7645491
original price:
$363.79
6% off
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Construction Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chix
- MFR # 8007
- Zoro # G7645491
- Country of Origin United States
- Category Tap Holders
Dimensions
Length | 15" |
Details
Item | Towels and Wipes |
Construction | Cloth |
Description
Towels and Wipes, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Pick Prospecting Hammer (E3-22P)
- HHIP 10 X 5 X 6-5/8" Cast Iron V-Block Set (3402-1010)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/4"R 7/8"D (CFE021K)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- HHIP 7/16" R8 End Mill Holder (3900-0121)
- GEARWRENCH Small Tap Adapter (KDS3882)
- RHINO Adapter for Sqr Tube Brk-Away Anchor Sys (071014)
- HHIP 3/4" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0115)
- HHIP MT3 1" Morse Taper End Mill Holder-Drawbar End (3900-0133)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- VIKING Tap Holder, w/Clutch, 1/8" Tap Size, 3" L (AT5506)
- Chix Tap Holders