Shop All Rags & Towels
Chix
Reusable Food Service Towels, Fabric, 13 x 24, White, PK150
Mfr # 8250
Zoro # G4599285
product price: $127.99
/pk 150, $0.85/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Size 13 x 24
- Color White
- Recommended For Bactericidal; Dust; Liquid; Soil
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chix
- MFR # 8250
- Zoro # G4599285
- UPC # 73513825002
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 13 x 24 |
Width | 13" |
Length | 24" |
Details
Material | White |
Item | Service Towels |
Color | White |
Recommended For | Bactericidal; Dust; Liquid; Soil |
Application | General Purpose |
Weight | 5.7 lbs |
Type | Foodservice Towels |
Effective to Remove | Dust;Liquid;Soil;Bactericidal |
Wipes per Container | 150 |
Paper Towel Type | Foodservice Towels |
Packaging Type | Carton |
Description
Chix® Reusable Food Service Towels, Fabric, 13 x 24, White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI EcoSweep Sanded Sweeping Compound (L91100ES)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR41)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- NILFISK Vacuum Accessory (7-22029)
- CHIX Fresh Guy Towels, 13 1/2 x 13 1/2, Yellow, PK150 (8255)
- CHIX Multipurpose Towel, Cloth, 13 x 15, White, PK300 (8483)
- CHIX General Purpose Towels, Worxwell, PK100 (8481)
- CHIX Quix Plus Disinfecting Towels, 13 1/2 x 20, Pink, PK72 (CHI 8294)
- CHIX Foodservice Towel W/ Microban Blue Print Med-Hvy Duty 13x21, PK150 (0075)
- HTI Zorb-It Drying Cloth W/ Tube 17" X 27" - Blue (20007B)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Orange, 5PK (TW3030AM-O)
- Chix Rags & Towels