Shop All Rags & Towels
Chix
Quix Plus Disinfecting Towels, 13 1/2 x 20, Pink, PK72
Mfr # CHI 8294
Zoro # G6080670
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Size 13 1/2 x 20
- Color Pink
- Packaging Type Carton
- Weight 2.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chix
- MFR # CHI 8294
- Zoro # G6080670
- UPC # 73513829406
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 13 1/2 x 20 |
Length | 20" |
Width | 13 1/2" |
Details
Material | Cloth |
Item | Disinfecting Towels |
Color | Pink |
Packaging Type | Carton |
Weight | 2.8 lbs |
Application | General Purpose |
Wipes per Container | 72 |
Ply | 1 |
Fragrance | Unscented |
Description
Chix® Quix Plus Disinfecting Towels, 13 1/2 x 20, Pink, 72/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep D-4000 Plus Heavy Duty Soap Dispenser - 600101 (600101)
- SIMPLE SCRUB Deluxe Combo Pad Pack, 2 Micro/2 Cloth/1 Red/1 White/1 Black, PK7 (DCP100)
- ZOGICS Clean Starter Pack, 32 oz, 6PK (CLNStarterPack-6)
- ACL STATICIDE Dry Wipe, Blue, Cellulose, Polyester, 50 Wipes, 12 in x 13 in (LF50B)
- CHIX Foodservice Towel W/ Microban Blue Print Med-Hvy Duty 13x21, PK150 (0075)
- CHIX General Purpose Towels, Worxwell, PK100 (8481)
- CHIX Multipurpose Towel, Cloth, 13 x 15, White, PK300 (8483)
- CHIX Fresh Guy Towels, 13 1/2 x 13 1/2, Yellow, PK150 (8255)
- CHIX Reusable Food Service Towels, Fabric, 13 x 24, White, PK150 (8250)
- SWIFFER Heavy-Duty Dry Refill Cloths, 10.3 x 7.8, White, 20 Cloths, 4PK (80314634)
- SUPERIOR PADS AND ABRASIVES 1 LB. Bag of Rags - Multi-Color Assorted (PT710)
- Chix Rags & Towels