Shop All Rags & Towels
Chix
Pro-Quat Fresh Guy Food Service Towel, Heavy Duty, 12.5x17, Red, PK150
Mfr # CHI 0078
Zoro # G4604319
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Red
- Size 12.5x17
- Color Red
- Length 17"
- Wipes Application Foodservice Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chix
- MFR # CHI 0078
- Zoro # G4604319
- UPC # 10073513007801
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12.5x17 |
Length | 17" |
Width | 12 1/2" |
Details
Material | Red |
Item | Food Service Towel |
Color | Red |
Wipes Application | Foodservice Surfaces |
Wipes per Container | 150 |
Ply | 1 |
Packaging Type | Carton |
Fragrance | Unscented |
Weight | 7.1 lbs |
Paper Towel Type | Washable Cleaning Cloth |
Type | Washable Cleaning Cloth |
Features | Heavy Duty with Fresh Guy® Pattern—Has larger apertures for increased particle pickup. |
Used On | Foodservice Surfaces |
Application | Foodservice |
Description
Chix® Pro-Quat Fresh Guy Food Service Towels, Heavy Duty, 12 1/2 x 17, Red, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Honeysuckle Scent Organic Multi-Surface Cleaner Liquid 16 oz (17541)
- WEILER Track & Switch Upright Cap Broom, Palmyra Fill, 55" Overall Length (70324)
- HARPER #74 Supersweep All-Purpose Broom (7430)
- 3M 7200 12in Black Stripping Floor Pad, 5PK (399127200BK)
- CHIX Fresh Guy Towels, 13 1/2 x 13 1/2, Yellow, PK150 (8255)
- CHIX Quix Plus Disinfecting Towels, 13 1/2 x 20, Pink, PK72 (CHI 8294)
- CHIX General Purpose Towels, Worxwell, PK100 (8481)
- CHIX Reusable Food Service Towels, Fabric, 13 x 24, White, PK150 (8250)
- CHIX Foodservice Towel W/ Microban Blue Print Med-Hvy Duty 13x21, PK150 (0075)
- CHIX Multipurpose Towel, Cloth, 13 x 15, White, PK300 (8483)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 10/Cs (75143)
- Chix Rags & Towels