Shop All Rags & Towels
Chix
Multipurpose Towel, Cloth, 13 x 15, White, PK300
Mfr # 8483
Zoro # G4602742
product price: $139.99
/pk 300, $0.47/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Size 13 x 15
- Color White
- Width 13"
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chix
- MFR # 8483
- Zoro # G4602742
- UPC # 73513848308
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 13 x 15 |
Width | 13" |
Length | 15" |
Details
Material | White |
Item | Towels & Wipes |
Color | White |
Application | General Purpose |
Paper Towel Type | Washable Cleaning Cloth |
Wipes per Container | 300 |
Weight | 10.288 lbs |
Fragrance | Unscented |
Ply | 1 |
Packaging Type | Pack |
Effective to Remove | Grease; Grime; Oil; Soil |
Type | Washable Cleaning Cloth |
Recommended For | Grease; Grime; Oil; Soil |
Features | Flat |
Description
Chix® Multipurpose Towel, Cloth, 13 x 15, White, 300/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (77544/29364)
- ROMANOFF Deluxe Small Utility Caddy, Blue, 3PK (26904)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 1 gal., EA1 (PC-B-GONE-G-1)
- CONTROL SOLUTIONS Control Solutions 82210011 24D Amine; 1 gal - Pack of 4 (82210011)
- CHIX Foodservice Towel W/ Microban Blue Print Med-Hvy Duty 13x21, PK150 (0075)
- CHIX Reusable Food Service Towels, Fabric, 13 x 24, White, PK150 (8250)
- CHIX Quix Plus Disinfecting Towels, 13 1/2 x 20, Pink, PK72 (CHI 8294)
- CHIX Fresh Guy Towels, 13 1/2 x 13 1/2, Yellow, PK150 (8255)
- CHIX General Purpose Towels, Worxwell, PK100 (8481)
- CHICOPEE 8673 24'' x 24'' Yellow Light-Duty Stretchable Dusting Cloth - 150/Case, 150PK (2488673)
- A & I PRODUCTS Shop Towel, 10" X 12"; Case Of 6, 200 Count Card Board Boxes 26.5" x17.5" x11" (A-ST200B-6)
- Chix Rags & Towels