Shop All Electrical Wire & Cable
Chiptech, Inc Dba Vertical Cable
Vertical Cable, 057-475/S/YL, Cat 5E STP 1000' 4 Pair Bulk Yellow-PVC Jacket AWG24 Solid-Bare Copper
Mfr # 057-475/S/YL
Zoro # G005389138
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chiptech, Inc Dba Vertical Cable
- MFR # 057-475/S/YL
- Zoro # G005389138
- Country of Origin China
- Category Electrical Wire & Cable
Description
Vertical cable, 057-475/s/yl, cat 5e stp 1000' 4 pair bulk yellow-pvc jacket awg24 solid-bare copper high-performance data cable suitable for 350 mhz high speed applications category 5e shielded twisted pair stp easily identified color-striped pairs 24 awg solid copper conductors excellent attenuation and crosstalk exceeds tia/eia 568b.2-1 riser rated pvc jacket etl listed cmr 1,000 ft pull box rohs compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 250 Feet (18SS316L250)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- ANCOR Red 12 AWG Tinned Copper Wire - 400' (106840)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 1000 ft Length (20UL1007TPCBLA1000)
- Chiptech, Inc Dba Vertical Cable Electrical Wire & Cable