Shop All Electrical Wire & Cable
Chiptech, Inc Dba Vertical Cable
Vertical Cable, 057-474/S/WH, Cat 5E STP 1000' 4 Pair Bulk White-PVC Jacket AWG24 Solid-Bare Copper
Mfr # 057-474/S/WH
Zoro # G805389123
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chiptech, Inc Dba Vertical Cable
- MFR # 057-474/S/WH
- Zoro # G805389123
- Country of Origin China
- Category Electrical Wire & Cable
Description
Vertical cable, 057-474/s/wh, cat 5e stp 1000' 4 pair bulk white-pvc jacket awg24 solid-bare copper high-performance data cable suitable for 350 mhz high speed applications category 5e shielded twisted pair stp easily identified color-striped pairs 24 awg solid copper conductors excellent attenuation and crosstalk exceeds tia/eia 568b.2-1 riser rated pvc jacket etl listed cmr 1,000 ft pull box rohs compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- EATON WIRING DEVICES Timer Wall Indoor Hour Dig Iv (PT18M-V-K)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Silver (18TCW25)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Voltage: 60 V (87-7011)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Silver, Bus Bar Wire (16TCW)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Red, 100 ft Length (28UL1061STRRED100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 250' Length, 0.0320" Diameter, Natural (20BCW250)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-6000)
- Chiptech, Inc Dba Vertical Cable Electrical Wire & Cable