Shop All Steel Toe Boots
This Product is Discontinued
Chippewa
Size 8 Men's Pull On Steel Work Boots, Brown (Discontinued)
Mfr # 25223 D SIZE 8
Zoro # G3763809
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Size 8
- Width D
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chippewa
- MFR # 25223 D SIZE 8
- Zoro # G3763809
- UPC # 731874253178
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Height | 6 in |
Footwear Width | D |
Footwear Size | 8 |
Size (PRINT) | 8 |
Overall Height | 6 in |
Details
Footwear Style | Chelsea Boot |
Gender | Men's |
Item | Work Boots |
Toe Type | Steel |
Metatarsal Guard | No |
Insulated | No |
Waterproof | Yes |
Color | Brown |
Predominant Footwear Color | Brown |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Toe Cap Material | Steel |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Metatarsal Guard (PRINT) | No |
Gender (PRINT) | Men's |
ASTM Standards Met | Compression (C), Impact (I) |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Color Brown, Width D, Gender Men's, Color Family Brown, Size (PRINT) 8, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.