Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, EE, 11 1/2, Brown
Mfr # 31003 11.5 EE
Zoro # G402689640
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Removable Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chippewa
- MFR # 31003 11.5 EE
- Zoro # G402689640
- UPC # 731874562997
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | EE |
Height | 6 in |
Boot Height | 6 in |
Footwear Size | 11 1/2 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (123334)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- RADIANS Diamond Bump Cap Red, Baseball, Polyethylene, Ratchet Suspension, Red (302-RED)
- DYMO Tape, White, Black (DYM18771)
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown (31003 10.5 D)
- CHIPPEWA 6-Inch Work Boot, EE, 8 1/2, Brown (31003 8.5 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 9 1/2, Brown (31003 9.5 EE)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (31003 10 D)
- CHIPPEWA 6-Inch Work Boot, EE, 10, Brown (72301 10 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 9 1/2, Brown (72301 9.5 EE)
- REFRIGIWEAR Size 9 Hiker Boot Composite (1954CRGLD090)
- Chippewa Foot Protection