Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, D, 13, Brown
Mfr # 31003 13 D
Zoro # G002749782
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Boot Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chippewa
- MFR # 31003 13 D
- Zoro # G002749782
- UPC # 731874562904
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | D |
Boot Height | 6 in |
Height | 6 in |
Footwear Size | 13 |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-531)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- HEXARMOR Safety Gloves, S, PR (2052-S (7))
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (31003 12 EE)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (72301 10 D)
- CHIPPEWA 6-Inch Work Boot, EE, 10, Brown (72301 10 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 8 1/2, Brown (31003 8.5 EE)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Chippewa Foot Protection