Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, D, 11 1/2, Brown
Mfr # 72301 11.5 D
Zoro # G302689658
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Resists Heat, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chippewa
- MFR # 72301 11.5 D
- Zoro # G302689658
- UPC # 731874555388
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | D |
Height | 6 in |
Boot Height | 6 in |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG3)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- CAT FOOTWEAR Womens Tess Steel Toe, 6, M, PR (P91009)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 10, Brown (72301 10 EE)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (72301 10 D)
- CHIPPEWA 6-Inch Work Boot, EE, 8 1/2, Brown (31003 8.5 EE)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (31003 10 D)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- Chippewa Composite Toe Boots and Shoes