Shop All Filter Bags
Chipblaster
Bag Filter, 25 Microns
Mfr # 3013-25
Zoro # G0093180
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 25
- For Use With High Pressure Coolant Filter Systems
- Product Type Bag Filter
- Compatible with Pump Type Machine Coolant Pump
- Filter Micron Rating (Maximum) 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chipblaster
- MFR # 3013-25
- Zoro # G0093180
- Country of Origin United States
- Category Filter Bags
Details
Item | Filter Bag |
Microns | 25 |
For Use With | High Pressure Coolant Filter Systems |
Product Type | Bag Filter |
Compatible with Pump Type | Machine Coolant Pump |
Filter Micron Rating (Maximum) | 25 micron |
Description
Filter Bag, Filter Micron Rating (Maximum) 25 micron, Compatible with Pump Type Machine Coolant Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Flush Bushing (618 11/4x1)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13475-CP)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Bushing (600B113N038014)
- CHIPBLASTER Bag Filter, 300 Microns (3017-300)
- CHIPBLASTER Bag Filter, 10 Microns (3013-10)
- CHIPBLASTER Bag Filter, 5 Microns (3013-5)
- JET Afs-2If, Replacement Inner Filter For Af (708723)
- GREENSTORY GLOBAL Size #3 4.125" Dia x 8"L 75 Micron Liquid Filter Bag (GSGWFPE75P3S)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (155383-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 75m, PK20 (KE75K3S-75)
- Chipblaster Filter Bags