Shop All Filter Bags
Chipblaster
Bag Filter, 10 Microns
Mfr # 3013-10
Zoro # G0093199
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 10
- For Use With High Pressure Coolant Filter Systems
- Product Type Bag Filter
- Compatible with Pump Type Machine Coolant Pump
- Filter Micron Rating (Maximum) 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chipblaster
- MFR # 3013-10
- Zoro # G0093199
- Country of Origin United States
- Category Filter Bags
Details
Item | Filter Bag |
Microns | 10 |
For Use With | High Pressure Coolant Filter Systems |
Product Type | Bag Filter |
Compatible with Pump Type | Machine Coolant Pump |
Filter Micron Rating (Maximum) | 10 micron |
Description
Filter Bag, Filter Micron Rating (Maximum) 10 micron, Compatible with Pump Type Machine Coolant Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- FLEX-STRUT Pipe Strap, Standard, 3-1/2" (FS-7870-3-1/2 E/G)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1701)
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- CHIPBLASTER Bag Filter, 5 Microns (3013-5)
- CHIPBLASTER Bag Filter, 300 Microns (3017-300)
- CHIPBLASTER Bag Filter, 25 Microns (3013-25)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (KO1K4S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 1000m, PK20 (KEM1000K12S-75)
- PARKER Filter Bag, Felt, PP, 160 gpm, 10m, PK10 (G2P10-Q)
- GREENSTORY GLOBAL Size #1 7.0625"Dia x 16.5" 400 Micron liquid Filter Bag (GSGWFNMO400P1S)
- Chipblaster Filter Bags