Shop All Food Containers
Chinet
Streetside Paper Food Container w/Plastic Lid, 8-10oz, PK250
Mfr # 70408
Zoro # G4216729
product price: $123.99
/pk 250, $0.50/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper;Plastic
- Type Box
- Features Streetside Design
- Capacity 8 to 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 70408
- Zoro # G4216729
- UPC # 10037700704089
- Country of Origin United States
- Category Food Containers
Details
Color | Multicolor |
Material | Paper;Plastic |
Type | Box |
Item | Food Containers |
Features | Streetside Design |
Capacity | 8 to 10 oz |
Food Container Material Type | Paper |
Description
Chinet® Streetside Paper Food Container w/Plastic Lid, Streetside Design, 8-10oz, 250/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAFFE Electric Burr Coffee Grinder. 20 Settings (4.5oz Capacity) Stainless Steelc, Cleaning Brush Included (KF8020)
- NINJA Chocolate Ice Cream Mix (ICMX8CH)
- NATURE VALLEY Granola Bar, Peanut Butter, 18 PK (AVT-SN3355)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-2424)
- CHINET Squat Paper Food Container, Streetside Design, 8-10oz, White, PK1000 (71037)
- CHINET Streetside Squat Paper Food Container, Streetside Design, 32 oz, PK500 (70332)
- CHINET Savaday Molded Fiber Food Tray, Beige, 7x5, PK1000 (10403)
- CHINET Paper Food Containers, 64oz, White, PK250 (60164)
- CHINET Savaday Molded Fiber Flat Food Tray, White, 12x16, PK200 (20803)
- BASICWISE Small BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3S)
- ARAVEN FOOD BOX LARGE W/LID, 16 GAL WHITE, 32 5/8" X 15 1/8" X 7 1/8" (00545)
- Chinet Food Containers