Shop All Food Containers
Chinet
Squat Paper Food Container, Streetside Design, 8-10oz, White, PK1000
Mfr # 71037
Zoro # G4212325
product price: $226.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Type Box
- Features Streetside Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 71037
- Zoro # G4212325
- UPC # 10037700710370
- Country of Origin United States
- Category Food Containers
Details
Color | White |
Material | Paper |
Type | Box |
Capacity | 8 to 10 oz |
Item | Food Containers |
Features | Streetside Design |
Description
Chinet® Squat Paper Food Container, Streetside Design, 8-10oz, White, 50/Pack, 20/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Round Storage Container, White, 4qt. (RCW4)
- JACCARD TENDERIZER, MEAT48 BLADES, RED for Jaccard - Part# 200348R (200348R)
- MAGIKITCHEN PRODUCTS Temp Control, 150-550F , Solid-State, 24V (2J60142502)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- CHINET Paper Food Containers, 64oz, White, PK250 (60164)
- CHINET Streetside Squat Paper Food Container, Streetside Design, 32 oz, PK500 (70332)
- CHINET Savaday Molded Fiber Flat Food Tray, White, 12x16, PK200 (20803)
- CHINET Plastic High Heat Vented Lid, Fits 16-32 oz, White, PK500 (89112)
- CHINET Savaday Molded Fiber Food Tray, Beige, 7x5, PK1000 (10403)
- CAMBRO Camwear 6 qt. Polycarbonate Clear Container (RFSCW6135)
- GOOD COOK BOX GRATER SS 4 SIDED 9"" (15601)
- Chinet Food Containers