Shop All Disposable Plates and Bowls
Chinet
Savaday Molded Fiber Plates, 10", Cream, Round, PK500
Mfr # 10117
Zoro # G4577804
original price:
$178.80
16% off
new price: $149.99
/pk 500, $0.30/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color Cream
- Disposable Foodware Shape Round
- Green Certification or Other Recognition BPI Certified Compostable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 10117
- Zoro # G4577804
- UPC # 10037700101178
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | Cream |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified Compostable |
Item | Dinnerware |
Description
Chinet® Savaday Molded Fiber Plates, 10 Inches, Cream, Round, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Soft Serve Sanitizer, Powder, 28grams, White, PK 100 (DVO90234)
- WITTCO 105C On/Off Rockr Switch (960727)
- LIPTON Tea Bags, Regular, PK100 (00291)
- FRYMASTER Gasline One Piece .25 X 20.00 (8100703)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, Black, PK500 (81430)
- CHINET Paper Pro Round Plates, 6", White, PK1000 (25774)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- CHINET Paper Plate, Dspsbl, 8-3/4", Rnd, Wh, PK500 (HUH21227)
- CHINET Classic Paper Bowl, 12oz, White, PK125 (21230)
- CHINET PaperPro Naturals Fiber Round Plates, 3-Comp, 10 1/4", Natural, PK500 (25777)
- D & W FINE PACK D & W Fine Pack 7.75" Wrapped White Flex Straw, PK10000 (DSFW25-400WH)
- Chinet Disposable Plates and Bowls