Shop All Food Containers
Chinet
Savaday Molded Fiber Food Tray, Beige, 6x4, PK1000
Mfr # 10408
Zoro # G4212641
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4 in
- Overall Depth (In.) 6 in
- Color Beige
- Material Molded Fiber
- Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 10408
- Zoro # G4212641
- UPC # 10037700104087
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4 in |
Overall Depth (In.) | 6 in |
Details
Color | Beige |
Material | Molded Fiber |
Type | Tray |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Paper |
Description
Chinet® Savaday Molded Fiber Food Tray, Beige, 6x4, 250/BG, 4 BG/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATION Door Heater (24830)
- MITSUBISHI Pump, #T7WE14355 (T7WE14355)
- ELECTROLUX PROFESSIONAL Emergency Stop Switch (0K7433)
- CARLISLE FOODSERVICE Spatula w/Plastic Handle, 13.5", Wht, PK6 (4035002)
- CHINET Paper Food Containers, 64oz, White, PK250 (60164)
- CHINET Savaday Molded Fiber Flat Food Tray, White, 12x16, PK200 (20803)
- CHINET Plastic High Heat Vented Lid, Fits 16-32 oz, White, PK500 (89112)
- CHINET Streetside Squat Paper Food Container, Streetside Design, 32 oz, PK500 (70332)
- CHINET Savaday Molded Fiber Food Tray, Beige, 7x5, PK1000 (10403)
- CHINET Squat Paper Food Container, Streetside Design, 8-10oz, White, PK1000 (71037)
- SCT Tuck-Top Bakery Boxes, White, Paperboard, 12 x 12 x 6, PK50 (SCH 0989)
- Chinet Food Containers