Shop All Food Containers
Chinet
Savaday Molded Fiber Flat Food Tray, White, 12x16, PK200
Mfr # 20803
Zoro # G4212300
product price: $176.99
/pk 200, $0.88/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 16 in
- Overall Depth (In.) 12 in
- Color White
- Material Molded Fiber
- Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 20803
- Zoro # G4212300
- UPC # 10037700208037
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 16 in |
Overall Depth (In.) | 12 in |
Details
Color | White |
Material | Molded Fiber |
Type | Tray |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Paper |
Description
Chinet® Savaday Molded Fiber Flat Food Tray, White, 12x16, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE FOOD EQUIPMENT Thermostat (U03051220008)
- CHEX MIX Chex Mix Muddy Buddies Snack Mix Peanut Butter & Chocolate 4.5 oz., PK7 (16000-14852)
- VOLLRATH Squeeze Disher, 3.7 oz., SS, Gray (47391)
- CLEVELAND Potentiometer Kit (SE00115)
- CHINET Savaday Molded Fiber Food Tray, Beige, 7x5, PK1000 (10403)
- CHINET Squat Paper Food Container, Streetside Design, 8-10oz, White, PK1000 (71037)
- CHINET Plastic High Heat Vented Lid, Fits 16-32 oz, White, PK500 (89112)
- CHINET Paper Food Containers, 64oz, White, PK250 (60164)
- CHINET Streetside Squat Paper Food Container, Streetside Design, 32 oz, PK500 (70332)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN2/3, 20qt TRANSPARENT, 13 7/8" X 12 3/4" X 8" (00471)
- THERMOS Sipp Stainless Steel Food Jar, 16 oz., Stainless Steel / Black (NS340BK004)
- Chinet Food Containers