Shop All Disposable Plates and Bowls
Chinet
PaperPro Naturals Fiber Round Plates, 3-Comp, 10 1/4", Natural, PK500
Mfr # 25777
Zoro # G4587771
product price: $161.99
/pk 500, $0.32/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color Natural
- Disposable Foodware Shape Round
- Green Certification or Other Recognition BPI Certified; Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 25777
- Zoro # G4587771
- UPC # 10037700257776
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | Natural |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified; Cedar Grove Composting Approved |
Item | Dinnerware |
Features | Three-Compartment Plate |
Description
Chinet® PaperPro Naturals Fiber Round Plates, 3-Comp, 10 1/4", Natural, 125/PK, 4 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Low Water Cut Off (R02.01.210.00)
- ALLPOINTS Switch W/ Ind Light, 15A (2531199)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Muesli 16 oz. Bag, PK4 (1973S164)
- HAMILTON BEACH Handle , W/ Support, Assembly (990221800)
- CHINET Paper Dinnerware, 3-Comp Plate, 9 1/4" dia, White, PK500 (21228)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, Black, PK500 (81430)
- CHINET Paper Plate, Dspsbl, 8-3/4", Rnd, Wh, PK500 (HUH21227)
- CHINET Heavyweight Plastic Plates, 10 1/4", Black, Round, PK500 (81410)
- CHINET Savaday Molded Fiber Plates, 10", Cream, Round, PK500 (10117)
- CHINET Classic Paper Dinnerware, Oval Platter, 9 3/4 x 12 1/2, White, PK500 (21257)
- AJM PACKAGING AJM Packaging Corp® AJMCP9GOEWH Coated Paper Plates, 9" Dia., White, 1000/Carton (AJM CP9GOEWH)
- Chinet Disposable Plates and Bowls