Shop All Disposable Plates and Bowls
Chinet
Paper Pro Round Plates, 6", White, PK1000
Mfr # 25774
Zoro # G4580570
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition BPI Certified; Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 25774
- Zoro # G4580570
- UPC # 10037700257745
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified; Cedar Grove Composting Approved |
Item | Dinnerware |
Description
Chinet® Paper Pro Round Plates, 6 Inches, White, 125/Pack, 8 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Coffee Filter, Basket, 24-1/4x10-3/4, PK252 (20131)
- NORLAKE Condenser Fan Motor Bracket (150554)
- ITI Red Wine Glass, 20 Oz, PK24 (4740)
- KEURIG Tea K-Cp Clst Sesng 24Pk (5000330008)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, Black, PK500 (81430)
- CHINET Paper Dinnerware, 3-Comp Plate, 9 1/4" dia, White, PK500 (21228)
- CHINET Paper Dinnerware, Plate, 6 dia, White, PK125 (21225)
- CHINET Paper Plate, Dspsbl, 8-3/4", Rnd, Wh, PK500 (HUH21227)
- CHINET PaperPro Naturals Fiber Round Plates, 3-Comp, 10 1/4", Natural, PK500 (25777)
- CHINET Heavyweight Plastic Plates, 9" Diameter, White, PK500 (81209)
- DIXIE ULTRA Dixie® SXB12WS Pathways Paper Bowls, 12 oz, Green/Burg/Wht, 500/Carton (SXB12WS)
- Chinet Disposable Plates and Bowls