Shop All Disposable Plates and Bowls
Chinet
Paper Pro Round Bowls, 12 oz, Beige, PK1000
Mfr # 25780
Zoro # G4594379
product price: $218.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Molded Fiber
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color Beige
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 25780
- Zoro # G4594379
- UPC # 10037700257806
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Molded Fiber |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | Beige |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified; Cedar Grove Composting Approved |
Item | Dinnerware |
Description
Chinet® Paper Pro Round Bowls, 12 oz, Beige, 125/Bag, 8 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Filter/Drier EK032S ECT (9151163-01)
- VOLLRATH Grip 'N Serv 14 in Solid Serving Spoon (46945)
- ROBERTSHAW Dishwasher and Coffee Brewer Water Valve (DW-345)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- CHINET Classic Paper Bowl, 12oz, White, PK125 (21230)
- CHINET Heavyweight Plastic Plates, 10 1/4", Black, Round, PK500 (81410)
- CHINET Paper Plate, Dspsbl, 8-3/4", Rnd, Wh, PK500 (HUH21227)
- CHINET Comp Plate, Disposable, 10-1/4", Wh, PK500 (HUH21204CT)
- CHINET Paper Dinnerware, 3-Comp Plate, 9 1/4" dia, White, PK500 (21228)
- CHINET Heavyweight Plastic Plates, 9" Diamter, Black, PK500 (81409)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- Chinet Disposable Plates and Bowls