Shop All Disposable Plates and Bowls
Chinet
Paper, Plate, Round, 8-3/4", White, PK500
Mfr # 21227
Zoro # G2208236
product price: $85.59
/pk 500, $0.17/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Plate Size 8 3/4 in
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 21227
- Zoro # G2208236
- UPC # 037700212372
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 8 3/4 in |
Size | 8-3/4" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Disposable Foodware Pattern | Patternless |
Disposable Foodware Coating/Lining | Uncoated/Unlined |
Secondary Foodware Material | 100% Reclaimed Fiber |
Pack Count | 125 |
Item | Disposable Plate |
Packs per Case | 4 |
Color | White |
Coating/Lining | Uncoated/Unlined |
Specific Material | 100% Reclaimed Fiber |
Pattern | Patternless |
Label Shape | Round |
Shape | Round |
Plate Type | Salad Plate |
Description
Disposable Plate, Coating/Lining Uncoated/Unlined, Color White, Disposable Plate Size 8 3/4 in, Material Paper, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Salad Plate, Shape Round, Specific Material 100 Percent Reclaimed Fiber, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- HENNY PENNY Module-Ce Ignition (77602)
- DELFIELD Guard, Fan - Evap (3516173)
- HUMPHREY Humphrey L13-8-5PK Humphrey Clip On Lantern Mantles (L13-8-5PK)
- CHINET Paper Pro Round Plates, 6", White, PK1000 (25774)
- CHINET Paper Plate, Disposable, 93/4", White, PK500 (HUH21232)
- CHINET Comp Plate, Disposable, 10-1/4", Wh, PK500 (HUH21204CT)
- CHINET Paper Dinnerware, 3-Comp Plate, 9 1/4" dia, White, PK500 (21228)
- CHINET PaperPro Naturals Fiber Dinnerware, Plate, 10 1/2" Round Natural PK500 (25776)
- CHINET Heavyweight Plastic Plates, 9" Diamter, Black, PK500 (81409)
- AJM PACKAGING AJM Packaging Corp® AJMPP6GREWH, Paper Plates, 6" Dia., White, 1000/Carton (40111)
- Chinet Disposable Plates and Bowls