Shop All Disposable Plates and Bowls
Chinet
Paper Plate, Disposable, 6", Rnd, Wh, PK1000
Mfr # HUH21225
Zoro # G5236001
product price: $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition BPI Certified; Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # HUH21225
- Zoro # G5236001
- UPC # 037700212259
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified; Cedar Grove Composting Approved |
Item | Dinnerware |
Color | White |
Type | Plate |
Description
Paper Plate,Disposable,6",Rnd,Wh,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTGUARD Oven Mitt, Webguard, 450F Cap, 24", Blk, PR (800FG24-BK)
- NORLAKE Sweep Gasket 38.75 Double (118634)
- HOFFMASTER 13.5" x 18.75" Seasonal Printed Paper Traymats PK 1000 PK (832799)
- LOGO BRANDS Pittsburgh Steelers Gameday 30 oz Stainless Tumbler (625-S30T-1)
- CHINET Paper Pro Round Plates, 6", White, PK1000 (25774)
- CHINET Classic Paper Bowl, 12oz, White, PK125 (21230)
- CHINET Heavyweight Plastic Plates, 9" Diamter, Black, PK500 (81409)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- CHINET Paper Dinnerware, Plate, 6 dia, White, PK125 (21225)
- CHINET PaperPro Naturals Fiber Dinnerware, Plate, 10 1/2" Round Natural PK500 (25776)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- Chinet Disposable Plates and Bowls