Shop All Disposable Plates and Bowls
Chinet
Paper Dinnerware, 3-Comp Plate, 9 1/4" dia, White, PK500
Mfr # 21228
Zoro # G4586240
product price: $167.99
/pk 500, $0.34/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Compartment Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition BPI Certified; Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 21228
- Zoro # G4586240
- UPC # 10037700212287
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9-1/4 in |
Details
Food Service Disposables Grouping | Compartment Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified; Cedar Grove Composting Approved |
Standards | BPI Certified; Cedar Grove Composting Approved |
Material | Paper |
Weight | 23.3 lbs |
Color | White |
Features | Three-Compartment Plate |
Item | Dinnerware |
Description
Chinet® Paper Dinnerware, 3-Comp Plate, 9 1/4" dia, White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED COPPER FRY PAN RED COPPER 10"" (10687-6)
- WHOLESOME SWEETENER Wholesome Sweeteners Organic Powdered Sugar (12X) 50lbs (45512)
- EATON BUSSMANN Fuse Cart Dul Ele600V60A (BP/FRS-R-60)
- VOLLRATH Limit Switch (B401100)
- CHINET Heavyweight Plastic Plates, 10 1/4", Black, Round, PK500 (81410)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- CHINET Paper Plate, Disposable, 93/4", White, PK500 (HUH21232)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, Black, PK500 (81430)
- CHINET Paper Pro Round Plates, 6", White, PK1000 (25774)
- CHINET Classic Paper Bowl, 12oz, White, PK125 (21230)
- DART 20J16 CPC 20 oz Tall Foam Cup, White, 500PK (20J16 (B))
- Chinet Disposable Plates and Bowls