Shop All Disposable Plates and Bowls
Chinet
Heavyweight Plastic Plates, 7" dia, Black, 1000PK
Mfr # 81407
Zoro # G105674882
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 81407
- Zoro # G105674882
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 7" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black |
Disposable Foodware Shape | Round |
Color | Black |
Type | Plate |
Item | Dinnerware |
Foodservice Item Weight | 21.23 lbs |
Material | Plastic |
Description
Premium-grade dinnerware provides superior strength and durability. Decorative, raised-rim border features a tasteful, contemporary design. Gloss-finished heavyweight plastic ensures rigid, cut- and leak-proof performance. Nesting, stackable pieces help you conserve storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFF & PEPPER Mean Green Hot Sauce 6.7 oz (MEANGREEN001)
- NORLAKE Defrost Timer 24Hr 120 Volt (091692)
- FRANKE FOODSERVICE COFFEE Fan, F/ Evolution Machine (1557860)
- CLAUSS Butcher Knife, 10 In. (18749)
- CHINET Heavyweight Plastic Plates, 9" Diamter, Black, PK500 (81409)
- CHINET Classic Paper Bowl, 12oz, White, PK125 (21230)
- CHINET PaperPro Naturals Fiber Dinnerware, Plate, 10 1/2" Round Natural PK500 (25776)
- CHINET Paper Dinnerware, Plate, 6 dia, White, PK125 (21225)
- CHINET PaperPro Naturals Fiber Round Plates, 3-Comp, 10 1/4", Natural, PK500 (25777)
- CHINET Comp Plate, Disposable, 10-1/4", Wh, PK500 (HUH21204CT)
- CREATIVE CONVERTING Festive Cake Dessert Plates, 7", 96PK (354586)
- Chinet Disposable Plates and Bowls