Shop All Disposable Plates and Bowls
Chinet
Heavyweight Plastic Plates, 6" dia, Black, 1000PK
Mfr # 81406
Zoro # G805674663
product price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
- Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 81406
- Zoro # G805674663
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Type | Plate |
Foodservice Item Weight | 15.69 lbs |
Description
Premium-grade dinnerware provides superior strength and durability. Decorative, raised-rim border features a tasteful, contemporary design. Gloss-finished heavyweight plastic ensures rigid, cut- and leak-proof performance. Nesting, stackable pieces help you conserve storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 8PC FLOATNG AXLE HOUSNG RTHRDR KIT (KH2577)
- MERCER CUTLERY Bread Knife, 8 In (M23570)
- STAR MANUFACTURING Cooling Fan 230V, 2750Rpm (2U-200561)
- LOGO BRANDS San Francisco Giants 40oz Flipside Powder Coat Tumbler (525-S40PT-34)
- CHINET Paper Plate, Disposable, 93/4", White, PK500 (HUH21232)
- CHINET PaperPro Naturals Fiber Dinnerware, Plate, 10 1/2" Round Natural PK500 (25776)
- CHINET Paper Dinnerware, 3-Comp Plate, 9 1/4" dia, White, PK500 (21228)
- CHINET Heavyweight Plastic Plates, 9" Diameter, White, PK500 (81209)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, Black, PK500 (81430)
- CHINET Heavyweight Plastic Plates, 9" Diamter, Black, PK500 (81409)
- DIXIE ULTRA Plates, 8-1/2, Ultra, Pathways 4PK (DXESXP9PATHCT)
- Chinet Disposable Plates and Bowls