Shop All Trays and Platters
This Product is Discontinued
Chinet
Disp Cup Tray, Beige, 1 3/4 in H, PK300 (Discontinued)
Mfr # 20994
Zoro # G3472428
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 8 1/2 in
- Width 8 1/2 in
- Height 1 3/4 in
- Shape Square
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chinet
- MFR # 20994
- Zoro # G3472428
- UPC # 10037700209942
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 8 1/2 in |
Width | 8 1/2 in |
Height | 1 3/4 in |
Details
Item | Disposable Cup Tray |
Shape | Square |
Color | Beige |
Holds | (4) Cups |
Disposable Foodware Shape | Square |
Basic Foodware Material | Fiber |
Food Service Disposables Grouping | Beverage Tray |
Disposable Foodware Color | Beige |
Number of Compartments | 4 |
Specific Material | Molded Fiber |
Compostable | Commercially Compostable |
Product Type | Cup Tray |
Disposable Utensil Type | Cup Tray |
Label Shape | Square |
Description
Disposable Cup Tray, Color Beige, Compostable Commercially Compostable, Depth 8 1/2 in, Height 1 3/4 in, Material Molded Fiber, Number of Compartments 4, Disposable Utensil Type Cup Tray, Standards Not Applicable, Width 8 1/2 in, Holds (4) Cups, Label Shape Square, Specific Material Molded Fiber, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.