Shop All Disposable Plates and Bowls
This Product is Discontinued
Chinet
Dinnerware Plate, Dspbl, 10-1/2", Wh, PK500 (Discontinued)
Mfr # HUH21217
Zoro # G5236010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Microwave Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chinet
- MFR # HUH21217
- Zoro # G5236010
- UPC # 037700212174
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.5" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Microwave Safe | Yes |
Green Certification or Other Recognition | BPI Certified; Cedar Grove Composting Approved |
Item | Dinnerware |
Color | White |
Description
Dinnerware Plate,Dspbl,10-1/2",Wh,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.