Shop All Disposable Plates and Bowls
Chinet
Classic Paper Plates, 6 3/4", White, Round, PK1000
Mfr # 21226
Zoro # G4581830
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition BPI Certified; Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 21226
- Zoro # G4581830
- UPC # 10037700212263
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6-3/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified; Cedar Grove Composting Approved |
Item | Dinnerware |
Description
Chinet® Classic Paper Plates, 6 3/4 Inches, White, Round, 125/Pack, 8 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M&MS M&M's Milk Chocolate Mini 25lbs (108280)
- LISLE RING COMPRESSOR WRINKLE BAND (LI21700)
- STARBUCKS Sleeve, Hot Cup, 1380PK (SBK12420977)
- FAME FABRICS Pill Box Hat, C21, Black (82029)
- CHINET Heavyweight Plastic Plates, 9" Diamter, Black, PK500 (81409)
- CHINET Paper Plate, Disposable, 93/4", White, PK500 (HUH21232)
- CHINET Paper Plate, Dspsbl, 8-3/4", Rnd, Wh, PK500 (HUH21227)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- CHINET Heavyweight Plastic Plates, 10 1/4", Black, Round, PK500 (81410)
- CHINET PaperPro Naturals Fiber Dinnerware, Plate, 10 1/2" Round Natural PK500 (25776)
- SOLO FOODSERVICE 9 in. Concorde White Compartmented Non-Laminated Foam Plate (9CPWCR (S))
- Chinet Disposable Plates and Bowls