Shop All Disposable Plates and Bowls
Chinet
Classic Paper Bowl, 12oz, White, PK125
Mfr # 21230
Zoro # G7515018
product price: $28.39
/pk 125, $0.23/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Paper
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chinet
- MFR # 21230
- Zoro # G7515018
- UPC # 37700212303
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Paper |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified |
Type | Bowl |
Color | White |
Item | Dinnerware |
Standards | BPI Certified |
Capacity | 12 oz |
Weight | 0.341 lbs |
Material | Paper |
Description
Chinet® Classic Paper Bowl, 12oz, White, 125/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Lever Handle (369PRJKCP)
- VOLLRATH Box, Storage , 15X20X7"D, Green (1527-C19)
- TABLECRAFT Corkscrew, Wine Key (1226)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt018 (DT-018)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- CHINET Comp Plate, Disposable, 10-1/4", Wh, PK500 (HUH21204CT)
- CHINET Paper Dinnerware, Plate, 6 dia, White, PK125 (21225)
- CHINET Savaday Molded Fiber Plates, 10", Cream, Round, PK500 (10117)
- CHINET Heavyweight Plastic Plates, 9" Diamter, Black, PK500 (81409)
- CHINET Heavyweight Plastic Plates, 9" Diameter, White, PK500 (81209)
- DIXIE FOOD SERVICE Dixie® UX9PATHPK, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 15/Pack (UX9PATHPK)
- Chinet Disposable Plates and Bowls