Shop All Window & Wall Air Conditioners
Chill Premier
Window Air Conditioner, 115VAC, 8000 BtuH
Mfr # CCF08B10B
Zoro # G411377774
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 18 5/8 in
- Height 13 3/8 in
- Includes Side Curtains, Standard Installation Hardware, Washable Air Filter
- Watts 661 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill Premier
- MFR # CCF08B10B
- Zoro # G411377774
- UPC # 724587445671
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 5/8 in |
Height | 13 3/8 in |
Depth | 15 5/8 in |
Min. Window Width | 18 5/8 in |
Min. Window Height | 13 3/8 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 Btuh, Heating Method Cooling Only, CEER Rating 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- THERNLUND Vh1-6 Vent Hood With (VH1-6)
- ROBERTSHAW Elec Cook Control, Repl INF-120-975 (5502-309M)
- FRONTIER TUMBLEWEEDS FIRESTARTER (205-228-448)
- CHILL PREMIER Through-the-Wall Air Conditioner, 230V AC (CEW24B33B)
- CHILL PREMIER Through-the-Wall Air Conditioner, 230V AC (CEW12B33B)
- PERFECT AIRE 8,000 BTU Window Air Conditioner with Electric Heater R32 (4PACH8000)
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 16,000 BtuH (KES16A33A)
- COMMERCIAL COOL 10,000 BTU Window Air Conditioner (CC10WT)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (KEQ08A11A)
- Chill Premier Window & Wall Air Conditioners