Shop All Window & Wall Air Conditioners
Chill Premier
Window Air Conditioner, 115VAC, 6000 BtuH
Mfr # CCF06B10B
Zoro # G911377786
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 18 5/8 in
- Height 13 3/8 in
- Includes Side Curtains, Standard Installation Hardware, Washable Air Filter
- Watts 492 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chill Premier
- MFR # CCF06B10B
- Zoro # G911377786
- UPC # 724587445664
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 5/8 in |
Height | 13 3/8 in |
Depth | 15 5/8 in |
Min. Window Height | 13 3/8 in |
Min. Window Width | 18 5/8 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20.75" x 21.75" x 1", 4 Pack (FB20.75X21.75A_4)
- DAYTON 54 in Agricultural Wall Exhaust Shutter, 54-1/2 in x 54-1/2 in (45C668)
- GREENSEAM Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 10" L, 9 in H (GRAE790GA24)
- SUPERCOOL Power Jet Aerosol Refill, 15 Oz. (27392)
- CHILL PREMIER Through-the-Wall Air Conditioner, 230V AC (CEW12B33B)
- CHILL PREMIER Through-the-Wall Air Conditioner, 230V AC (CEW24B33B)
- CHILL PREMIER Window Air Conditioner, 115VAC, 8000 BtuH (CCF08B10B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 16,000 BtuH (KES16A33A)
- AMANA 5,000 BTU 115V Window-Mounted Air Conditioner with Mechanical Controls (AMAP050DW)
- FRIEDRICH Air Conditioner w/Heat, 12,000 BtuH Cool (WHT12A33A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10A)
- Chill Premier Window & Wall Air Conditioners