Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Standard Cooling Vest Only, S/M, Khaki
Mfr # 6235
Zoro # G0709366
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Size S/M
- Features Adjustable, Flexible, Machine Washable, Long Lasting, Comfortable; Safety Vest; Heat Protection
- Material Fabric, Cotton
- Closure Type Hook & Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6235
- Zoro # G0709366
- UPC # 720476120025
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | S/M |
Length | 16.25 in |
Details
Item | Standard Cooling Vest |
Color | Khaki |
Features | Adjustable, Flexible, Machine Washable, Long Lasting, Comfortable; Safety Vest; Heat Protection |
Material | Fabric, Cotton |
Closure Type | Hook & Loop |
Description
Standard Cooling Vest Only, S/M, Khaki
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Big Horn Jacket size L (48026)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-D622/M)
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- C.H. HANSON LETTER SET 1/4" STAMP (CH20300)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, L Size, Blue (6667)
- CHILL-ITS BY ERGODYNE Rechargeable Phase Change Ice Packs for Cooling Vest, L/XL (6220)
- CHILL-ITS BY ERGODYNE 3XL Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- CHILL-ITS BY ERGODYNE Rechargeable Phase Change Ice Packs for Cooling Vest, S/M (6220)
- MAKITA 18V LXT® Fan Jacket, 2XL (DFJ201Z2XL)
- Chill-Its By Ergodyne Cooling Vests and Jackets