Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Standard Cooling Vest Only, L/XL, Khaki
Mfr # 6235
Zoro # G0709357
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size L/XL
- Features Adjustable, Flexible, Machine Washable, Long Lasting, Comfortable; Safety Vest; Heat Protection
- Material Fabric, Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6235
- Zoro # G0709357
- UPC # 720476120049
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | L/XL |
Details
Item | Standard Cooling Vest |
Color | Khaki |
Features | Adjustable, Flexible, Machine Washable, Long Lasting, Comfortable; Safety Vest; Heat Protection |
Material | Fabric, Cotton |
Description
Standard Cooling Vest Only, L/XL, Khaki
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- SAFE KEEPER 4ft Webbed Anchor Strap (PN806(4FT)-SK)
- BOSS Glove Jersey Fleece Lined Lrg (4027)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- CHILL-ITS BY ERGODYNE XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- CHILL-ITS BY ERGODYNE Phase Change Vest Extender, Black (6240)
- CHILL-ITS BY ERGODYNE XL Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- Chill-Its By Ergodyne Cooling Vests and Jackets