Chill-Its By Ergodyne

S/M Cooling Vest, Orange


product price: $242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Orange
  • Cooling Method Cold Pack Inserts
  • Features Extended Vest Surface Area, Flame Resistant, Honeycomb Ice Pack Design, Reflective Accents, Two Elastic Pen Loops on Chest
  • Material Cotton
  • Includes (2) Phase Change Cooling Packs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Length 19 in
Minimum Chest Size 32 in
Maximum Chest Size 40 in
Workwear Size S/M
Fits Chest Size 32 in to 40 in

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Orange, Garment Type Vest, Features Extended Vest Surface Area, Flame Resistant, Honeycomb Ice Pack Design, Reflective Accents, Two Elastic Pen Loops on Chest, Material Cotton, Closure Type Hook-and-Loop, Size M, Maximum Cooling Time Up to 4 hr, Length 19 in, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern U, Cooling Temperature 64 Degrees F, Secondary Hazard High-Visibility, Maximum Chest Size 40 in, Minimum Chest Size 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.