Shop All Disposable Sleeves
Chill-Its By Ergodyne
Protective Sleeve, Black, Size M, PR
Mfr # 6690
Zoro # G0335349
product price: $16.59
/pr
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Spandex
- Overall Length 16 9/10 in
- Cuff Style No Cuff
- UV Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6690
- Zoro # G0335349
- UPC # 720476123835
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | M |
Overall Length | 16 9/10 in |
Details
Item | Protective Sleeve |
Color | Black |
Material | Polyester/Spandex |
Cuff Style | No Cuff |
UV Protection | Yes |
Features | Anti Odor Treatment, Durable and Comfortable, Long Lasting Effect, Protection From Light Abrasions |
Includes | (2) Sleeves |
Application | Baseball, Jogging, Golfing, Outdoor, Cycling, Fishing |
Upper Arm Circumference | 8 1/5 in |
Cleaning and Care Instructions | Machine Wash |
Lower Arm Circumference | 6 2/5 in |
Cooling Method | Evaporation |
Ultraviolet Protection Factor | 50 |
Garment Type | Arm Sleeve |
Evaporative Activation Method | Soak |
Moisture-Wicking | Yes |
Description
Protective Sleeve, Cooling Method Evaporation, Color Black, Size M, Length 16 9/10 in, Material Polyester/Spandex, Lower Arm Circumference 6 2/5 in, Upper Arm Circumference 8 1/5 in, Cleaning and Care Instructions Machine Wash, Features Anti Odor Treatment, Durable and Comfortable, Long Lasting Effect, Protection From Light Abrasions, Includes (2) Sleeves, Moisture Wicking Fabric Yes, Ultraviolet Protection Factor 50, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- BRADY Identification Label, 1In H, Blank, 56958 (56958)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (LA049/S)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size L, PR (6690)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR (6690)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- CHILL-ITS BY ERGODYNE M Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- CHILL-ITS BY ERGODYNE 2XL Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- CHILL-ITS BY ERGODYNE L Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- MAGID Single Ply Cotton Tubing Sleeve (3-28TUB)
- Chill-Its By Ergodyne Disposable Sleeves