Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Premium Cooling Vest Only, S/M, Orange
Mfr # 6225HV
Zoro # G0709339
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size S/M
- Features Long Lasting, Elastic Loop, Flame Resistant, Adjustable, Flexible, Reflective, Comfortable, Expandable Side; Safety Vest
- Material Cotton, Fabric, Modacrylic
- Closure Type Hook & Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6225HV
- Zoro # G0709339
- UPC # 720476122050
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | S/M |
Length | 16.25 in |
Details
Item | Premium Cooling Vest,Orange,S/M |
Color | Orange |
Features | Long Lasting, Elastic Loop, Flame Resistant, Adjustable, Flexible, Reflective, Comfortable, Expandable Side; Safety Vest |
Material | Cotton, Fabric, Modacrylic |
Closure Type | Hook & Loop |
Standards | ASTM F1506, NFPA 70E (CAT1) |
Description
Premium Cooling Vest Only, S/M, Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Solicting - No L Or (A-1218 No Solicting - No L Or)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- CHILL-ITS BY ERGODYNE Medium Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- CHILL-ITS BY ERGODYNE Large Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE Premium FR Phase Change Cooling Vest with Rechargeable Ice Packs, S/M (6215)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, L Size, Blue (6667)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- Chill-Its By Ergodyne Workwear