Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Premium Cooling Vest Only, S/M, Khaki
Mfr # 6225
Zoro # G0709348
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Features Flame Resistant, Adjustable, Reflective, Flexible, Expandable Side, Comfortable, Long Lasting, Elastic Loop; Safety Vest
- Material Cotton, Modacrylic, Fabric
- Closure Type Hook & Loop
- Standards ASTM F1506, NFPA 70E (CAT1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6225
- Zoro # G0709348
- UPC # 720476122036
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | S/M |
Length | 16.25 in |
Details
Item | Premium Cooling Vest |
Color | Khaki |
Features | Flame Resistant, Adjustable, Reflective, Flexible, Expandable Side, Comfortable, Long Lasting, Elastic Loop; Safety Vest |
Material | Cotton, Modacrylic, Fabric |
Closure Type | Hook & Loop |
Standards | ASTM F1506, NFPA 70E (CAT1) |
Garment Type | Vest |
Description
Premium Cooling Vest Only, S/M, Khaki
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKC5KV-03-M)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE Large Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, L/XL (6230)
- CHILL-ITS BY ERGODYNE XL Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- ALLEGRO INDUSTRIES Vortex Cooling Vest W Cooler (8300)
- Chill-Its By Ergodyne Cooling Vests and Jackets