Shop All Headbands and Sweatbands
Chill-Its By Ergodyne
Light Gray Fade Multi-Band
Mfr # 6485
Zoro # G400487705
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray Fade
- Features Stretchable, Seamless, Anti-odor, Knitted Fabric, Quick Drying, Moisture Wicking, Machine Washable
- Overall Width 9.3 in
- Overall Length 10.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6485
- Zoro # G400487705
- UPC # 720476421160
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Overall Width | 9.3 in |
Overall Length | 10.8 in |
Details
Item | Light Gray Fade Multi-Band |
Color | Light Gray Fade |
Features | Stretchable, Seamless, Anti-odor, Knitted Fabric, Quick Drying, Moisture Wicking, Machine Washable |
Description
Light Gray Fade Multi-Band
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 11, PR (21406WT 11)
- NO-SPILL NO-SPILL Red 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-104)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCHL517VS)
- BULLARD Airline Hose, Rubber, 50 ft. (5457)
- CHILL-ITS BY ERGODYNE Sweatband, White, Universal, Terrycloth (6550)
- CHILL-ITS BY ERGODYNE Cooling Towel, Gray, 40-7/8inL x 9-3/4inW (6602MF)
- CHILL-ITS BY ERGODYNE Cooling Towel, Org, 40-7/8inL x 9-3/4inW (6602MF)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Pink (6602)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Lime, One Size (6705CT)
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage (6615)
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- Chill-Its By Ergodyne Head Protection