Shop All Hydration Packs
Chill-Its By Ergodyne
Hydration Pack, 70 oz./2L, Hi-Vis Lime
Mfr # 5157
Zoro # G7530406
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 70 oz/2 L
- Color High Visibility Lime
- Depth 3 in
- Length 17 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 5157
- Zoro # G7530406
- UPC # 720476131649
- Country of Origin China
- Category Hydration Packs
Dimensions
Depth | 3 in |
Length | 17 in |
Width | 9 in |
Details
Item | Hydration Pack |
Capacity | 70 oz/2 L |
Color | High Visibility Lime |
Material | 600D Polyester Shell, EVA Reservoir |
Features | Durable 600d Water Resistant Rip Stop Polyester Shell, Vented Shoulder Straps and Back for Maximum Breathability, 8mm EVA Foam Padding On Shoulder Straps for Added Comfort, Five Zippered Compartments, Multiple D-Rings and Nylon Daisy Chain Webbing for Gear Storage, Insulated Pack and Tube Keeps Water Cool, 100% Antimicrobial Bite Valve with Cover to Protect Against Contaminants, Breakaway Shoulder Straps for Additional Security, Wide Mouth Opening for Easy Filling and Cleaning, Capacity: 2L (2000mL) /70 oz/2.2 hr |
Description
Hydration Pack, 70 oz/2 L Capacity, Depth 3 in, Length 17 in, Width 9 in, 600D Polyester Shell, EVA Reservoir, High Visibility Lime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1722-6 Waxwel Blocks; Wintergreen Paraffin Wax Refill - 6 1 lbs Blocks (11-1722-6)
- STENS Swivel Fitting 758-802 4000 Psi 3/8 Inlet (758-802)
- LOGO BRANDS Mexico Mens Soccer Team 24 Can Cooler (C4676-63)
- AFTERMARKET Power Steering Gear Gasket (C9NN3N598A)
- CHILL-ITS BY ERGODYNE Hydration Pack, 70 oz./2L, Black (5156)
- CHILL-ITS BY ERGODYNE Hydration Pack, Lime, 70 oz./2L (GB5155HV)
- CHILL-ITS BY ERGODYNE Bladder Replacement, 2 ltr, Gray (GB5050B)
- CHILL-ITS BY ERGODYNE Hydration Pack, 70 oz./2L, Hi-Vis Lime (5156)
- CHILL-ITS BY ERGODYNE Hydration Pack, Black, 70 oz./2L (GB5155)
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736801000)
- Chill-Its By Ergodyne Hydration Packs