Shop All Headbands and Sweatbands
Chill-Its By Ergodyne
ERGODYNE Evaporative Cooling Bandanas - Red
Mfr # 12305
Zoro # G408611003
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Cotton
- Size One size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 12305
- Zoro # G408611003
- UPC # 720476123057
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | One size |
Details
Item | Headband |
Color | Red |
Material | Cotton |
Description
ERGODYNE Chill-Its Evaporative Cooling Bandanas - RedBandana keeps users cool and comfortable.
Soak for a few minutes to activate the cooling polymersResoak whenever neededrsSimple tie closure.
Soak for a few minutes to activate the cooling polymersResoak whenever neededrsSimple tie closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (48UR32)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9 (XAN9P/8080AP536-09)
- SOF SOLE Shoe Laces, 38" L, Rubber/Polyester, Bl, PR (84838)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Blocked Door Sign, Landscape (OS-NS-D-710-L-10368)
- CHILL-ITS BY ERGODYNE High-Performance Cap Red Western (6630)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Camo (6710CT)
- CHILL-ITS BY ERGODYNE Cooling Towel, Blue, 13"L x 29-1/2"W, PK50 (6602-BULK)
- CHILL-ITS BY ERGODYNE High-Performance CapBlue (6630)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Evaporative Cooling, Blue (6715CT)
- CHILL-ITS BY ERGODYNE L/XL Lime Ranger Hat - Neck Shade (8934)
- CHILL-ITS BY ERGODYNE Blue 2-Layer Cooling Multi-Band, S/M (6489)
- Chill-Its By Ergodyne Headbands and Sweatbands