Shop All Headbands and Sweatbands
Chill-Its By Ergodyne
Dew Rag, Black/White, Skulls
Mfr # 6710
Zoro # G5480730
original price:
$5.59
7% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Acrylic
- Size Universal
- Pattern Skulls
- Features Re-Usable
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6710
- Zoro # G5480730
- UPC # 720476123590
- Country of Origin Indonesia
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Width | 7 in |
Overall Length | 9 1/2 in |
Garment Size | Universal |
Details
Item | Evaporative Cooling Triangle Hat |
Color | Black/White |
Material | Cotton/Acrylic |
Pattern | Skulls |
Features | Re-Usable |
Closure Type | Tie |
Soaking Time | 2 to 5 min |
Maximum Cooling Time | Up to 4 hours |
Cooling Method | Evaporative - Soak |
Garment Type | Triangle Hat |
Series | 6710 |
Cooling | Yes |
Headwear Type | Evaporative-Cooling |
Adjustment Type | Ties |
Headwear Style | Bandana |
Style | Triangle Hat |
Hat Color | White |
Description
Evaporative Cooling Triangle Hat, Garment Type Triangle Hat, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Tie, Material Cotton/Acrylic, Color Black/White, Pattern Skulls, Size Universal, Style Triangle Hat, Overall Width 7 in, Overall Length 9 1/2 in, Adjustment Type Ties, Features Re-Usable, Series 6710
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White (FC-N-M)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- WORLD ENTERPRISES Poly Coated Nylon Gloves Large (PIP-33-B125/L)
- CHILL-ITS BY ERGODYNE Cooling Hat, Red, Universal (6710)
- CHILL-ITS BY ERGODYNE Dew Rag, Camouflage (6710)
- CHILL-ITS BY ERGODYNE Cooling Hat, Navy, Universal (6710)
- CHILL-ITS BY ERGODYNE Hook-and-Lopp Bandana, Universal, Flame (6705CT)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Blue, One Size (6705CT)
- CHILL-ITS BY ERGODYNE Cooling Hat, One Size (6630)
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, 40-7/8inL x 9-3/4inW (6602MF)
- Chill-Its By Ergodyne Headbands and Sweatbands