Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Cooling Vest, Blue, 5XL
Mfr # 6667
Zoro # G709135949
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 5XL
- Cooling Method Evaporative - Soak
- Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material
- Material Nylon, Polyester, Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6667
- Zoro # G709135949
- UPC # 720476127079
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | 5XL |
Minimum Chest Size | 57 in |
Maximum Chest Size | 57 in |
Length | 27 in |
Size-Body Type | Regular |
Details
Item | Cooling Vest |
Color | Blue |
Cooling Method | Evaporative - Soak |
Features | Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material |
Material | Nylon, Polyester, Spandex |
Back Stripe Pattern | None |
Closure Type | Zipper |
High-Visibility | No |
Maximum Cooling Time | Up to 4 hrs |
ANSI Class | Not Rated |
ANSI Type | Unrated |
Cleaning and Care Instructions | Machine Wash |
Garment Type | Vest |
Workwear Cooling Technology | Evaporative Cooling |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Absorbent, Lightweight, Moisture Wicking, Material Nylon, Polyester, Spandex, Closure Type Zipper, Size 5XL, Maximum Cooling Time Up to 4 hrs, Air Consumption Not Applicable, Length 27 in, High-Visibility No, ANSI Class Not Rated, Back Stripe Pattern None, Cooling Temperature Not Applicable, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT FLR FLNT 18X24"" (10372026)
- CHILL-ITS BY ERGODYNE Bandana, Navy, Western (6705)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 4XL (6667)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 3XL (6667)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Green, M (6689)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - L (6668)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - XL (6668)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, M (6689)
- ERB SAFETY Crown Cooler, Blue, Cooling (21584)
- Chill-Its By Ergodyne Cooling Vests and Jackets