Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Cooling Vest, 4 hr. Time, M Size, Blue
Mfr # 6667
Zoro # G8360738
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cooling Method Evaporative - Soak
- Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material
- Material Nylon, Polyester, Spandex
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6667
- Zoro # G8360738
- UPC # 720476126935
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | M |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Length | 16 3/4 in |
Workwear Size | M |
Fits Chest Size | 36 in to 38 in |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material, Material PVA, Closure Type Zipper, Size M, Maximum Cooling Time Up to 4 hr, Length 16 3/4 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPUPadding, XL, PR (4894-04-XL)
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- BRADY Pipe Marker, Fuel Oil Supply, Yel, 4 to6 In (4065-D)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, L Size, Blue (6667)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, XL Size, Blue (6667)
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- CHILL-ITS BY ERGODYNE Premium FR Phase Change Cooling Vest with Rechargeable Ice Packs, S/M (6215)
- CHILL-ITS BY ERGODYNE XL Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE Standard Cooling Vest Only, L/XL, Khaki (6235)
- BULLARD M/L Cooling Vest, Blue (ISO2)
- Chill-Its By Ergodyne Workwear