Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Cooling Vest, 4 hr. Time, L Size, Blue
Mfr # 6667
Zoro # G8363836
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cooling Method Evaporative - Soak
- Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material
- Material Nylon, Polyester, Spandex
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6667
- Zoro # G8363836
- UPC # 720476126942
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Length | 16 3/4 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 42 in |
Fits Chest Size | 38 in to 42 in |
Workwear Size | L |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material, Material PVA, Closure Type Zipper, Size L, Maximum Cooling Time Up to 4 hr, Length 16 3/4 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 42 in, Minimum Chest Size 38 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- GLOBAL INDUSTRIAL Replacement Emergency Shower Stainless Steel & Plastic Pull Handle (708RP540)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Hi-Visibility Yellow (67)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Drivers Beyond This Point (NS-No Drivers Beyond This Point)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, XL Size, Blue (6667)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, S/M (6230)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest and Packs (6260)
- CHILL-ITS BY ERGODYNE Large Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE Medium Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE 2XL Cooling Vest, Hi-Vis Lime (6665)
- Chill-Its By Ergodyne Cooling Vests and Jackets