Shop All Headbands and Sweatbands
Chill-Its By Ergodyne
Cooling Towel, Blue, 13"L x 29-1/2"W, PK50
Mfr # 6602-BULK
Zoro # G7824050
product price: $252.99
/pk 50, $5.06/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material PVA
- Size Universal
- Pattern Solid
- Features Heat Stress Prevention, Instant Cooling Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6602-BULK
- Zoro # G7824050
- UPC # 720476124108
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Width | 13 in |
Overall Length | 29 1/2 in |
Details
Item | Evaporative Cooling Towel |
Color | Blue |
Material | PVA |
Pattern | Solid |
Features | Heat Stress Prevention, Instant Cooling Relief |
Closure Type | None |
Soaking Time | 1 min |
Cleaning and Care Instructions | Machine Wash |
Cooling Method | Evaporation |
Maximum Cooling Time | Up to 4 hours |
Garment Type | Cooling Neck Wrap |
Includes Storage Container | Yes |
Wet/Dry Use | Dry, Wet |
Description
Evaporative Cooling Towel, Material PVA, Color Blue, Cooling Method Evaporation, Maximum Cooling Time Up to 4 hours, Overall Length 29 1/2 in, Overall Width 13 in, Pattern Solid, Cleaning and Care Instructions Machine Wash, Features Heat Stress Prevention, Instant Cooling Relief, Includes Storage Container Yes, Size Universal, Soaking Time 1 min, Wet/Dry Use Dry, Wet, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 2 In. D (3405)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-10, 1-Pair - Pkg Qty 12 (¿205676¿)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Skulls, Hook-and-Loop (6705CT)
- CHILL-ITS BY ERGODYNE Headband, Camouflage, One Size, Terrycloth (6605)
- CHILL-ITS BY ERGODYNE Headband, Red, One Size, Terrycloth (6605)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Soaking Time 1 min. (6700CT)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", Lime (EGO12301)
- CHILL-ITS BY ERGODYNE Cooling Tie Bandana, Universal, Camo (6700CT)
- CHILL-ITS BY ERGODYNE High-Performance Cap Red Western (6630)
- Chill-Its By Ergodyne Head Protection