Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
3XL Evaporative Cooling Vest, Lime
Mfr # 6685
Zoro # G1658338
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Time 72 hr
- Requires Water
- Fits Chest Size 50 in to 53 in
- Color Green
- Cooling Method Evaporative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6685
- Zoro # G1658338
- UPC # 720476126775
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Fits Chest Size | 50 in to 53 in |
Size | 3XL |
Length | 25 in |
Maximum Chest Size | 53 in |
Minimum Chest Size | 50 in |
Workwear Size | 3XL |
Description
Cooling Vest, Cooling Method Evaporative - Reservoir, Color Green, Garment Type Vest, Features Anti Microbial Treatment, Material Nylon, Closure Type Zipper, Size 3XL, Maximum Cooling Time Up to 72 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 53 in, Minimum Chest Size 50 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black (A7124)
- EDGE EYEWEAR Safety Glasses, Aqua Precision Red Mirror Polycarbonate Lens, Scratch-Resistant (SDKAP119-G2)
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English (U6-1219-RD_14X10)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 LARGE)
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, L/XL (6230)
- CHILL-ITS BY ERGODYNE S/M Cooling Vest, Orange (6215HV)
- CHILL-ITS BY ERGODYNE Premium FR Phase Change Cooling Vest with Rechargeable Ice Packs, S/M (6215)
- ALLEGRO INDUSTRIES 2XL Cotton Cooling Vest, Blue (8401-05)
- Chill-Its By Ergodyne Cooling Vests and Jackets