Shop All Toys & Games
Childrens Factory
Small Sensory Table & Lid Set
Mfr # 1132
Zoro # G5635272
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK-2
- Color Blue
- Recommended Age 4-8 Years
- Material plastic tub, steel frame
- Features Sturdy, Weather Proof, Rust Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Childrens Factory
- MFR # 1132
- Zoro # G5635272
- UPC # 756118808020
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | PK-2 |
Color | Blue |
Recommended Age | 4-8 Years |
Material | plastic tub, steel frame |
Features | Sturdy, Weather Proof, Rust Proof |
Description
Fill this versatile table with water, sand or Kidfetti and provide children with a relaxing and stress-reducing sensory experience. The tub is made of sturdy weather-proof plastic and has a rust-proof galvanized steel frame. Great for indoor or outdoor use. Has four protective white boots for stability. Cover with the lid for safe and tidy storage. For this table we recommend 10 lbs. of Kidfetti or 25 lbs. of sand (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- SWINGLINE Staple Remover, Black (S7038101P)
- AVERY Glossy Clear Easy Peel Mailing Labels, Inkjet/Laser, 1x2.63, PK300 (06521)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- CHILDRENS FACTORY Learn-to-Dress Doll, Black Girl (CF100-858P)
- CHILDRENS FACTORY Sand Kidfetti Play Pellets, 10 lbs (910062)
- NEWRAY Kubota Pick Up Lawn Mower Set 6PK (SS33263A)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Farm Animals (62001)
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- OPTIMUM BMW Z4 GT3 Black & Silver 1-24 Scale Diecast Model Car (724251)
- TREND ENTERPRISES Sight Words Level 2 Bingo Game (T6076)
- Childrens Factory Toys & Games