Shop All Toys & Games
Childrens Factory
Learn-to-Dress Doll, Black Girl
Mfr # CF100-858P
Zoro # G7557298
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Color Multi
- Recommended Age 3-8 Years
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Childrens Factory
- MFR # CF100-858P
- Zoro # G7557298
- UPC # 635898005518
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 doll |
Recommended Grade | Grade PK-3 |
Color | Multi |
Recommended Age | 3-8 Years |
Material | Fabric |
Description
Children will learn to fasten buckles, tie shoelaces and more while playing with our Learn to Dress dolls! These soft flexible learning aids encourage development and celebrate diversity. Children develop hand-eye coordination fine motor skills and manipulate the different parts of the doll's outfit. Features embroidered faces and five dressing skills: a snap, shoe laces, zipper, button, and buckle. Machine washable, dryable. For ages 3 years and up. Measures 15" tall. Machine washable, dryable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Tray Counter Display White Header Cards, 10PK (MDIS101H)
- DELL DELL COMP. E525W BLACK (593-BBJX)
- ENCORE PACKAGING Paper Dispenser with Crumple Device, 24in (EP-5950-24)
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- CHILDRENS FACTORY Sand Kidfetti Play Pellets, 10 lbs (910062)
- CHILDRENS FACTORY Small Sensory Table & Lid Set (1132)
- CARSON DELLOSA Stem Challenge, Jr. Learning Cards, Grade PK-1 (140352)
- LEGO Star Wars ATST Walker (75332)
- SIMPLAY3 Young Explorers Indoor/Outdoor Activity (220060-01)
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- Childrens Factory Toys & Games